EnteRTAinment / TV Stand, with 2 Doors, 48", Washed Gray Taupe
Mfr # TV09-34
Zoro # G7885358
Key Features
- Weight 102
- Height 30
- Length 18
- Overall Width 30
- Material Hardwood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # TV09-34
- Zoro # G7885358
- UPC # 727506004652
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Height | 30 |
Length | 18 |
Overall Width | 30 |
Width | 48 |
Overall Length | 48 |
Overall Height | 18 |
Details
Weight | 102 |
Color | Washed Gray Taupe |
Material | Hardwood |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
- •Dimensions: 48"W x 18"D x 30"H
- •Made from solid hardwood
- •Size of eachDoor: 15.35''W X 13.54''H
- •Distance from floor to bottom of cabinet: 2.95''
- •Interior size of each storage unit: 10.23 w" 15.51 x d" x 22.91''H
- •Size of each door opening: 10''W X 22.75''H
- •Size of center shelf behind door: 12''W X 14.96''D
- •Shelf behind door is adjustable
- •Size of center shelves between doors: 19.09''W X 14.96''D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Bridge, Laminated, 48"x24"x29-1/2", Weathered Charcoal (LLR69556)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Twin - Aqua (1300)
- VIRCO Analogy® Series 18" Rocker Chair, 5th Grade - Adult - Navy Seat (ANROCK18)
- DEKORRA Artificial Rock - Riverbed Brown - Model 105 (105-RB)
- INTERNATIONAL CONCEPTS 48" Entertainment / TV Stand with 2 Doors, Ocean Blue, Antique Rubbed (TV32-34)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, White (TV08-27)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Unfinished (TV-34)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Washed Gray Taupe (TV09-27)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 28", Espresso (TV581-28)
- VTI MANUFACTURING VTI Manufacturing BL404SC 4 Silver Capspike Black Poles 4 Cherry Shelves AV Stand (BL404SC)
- International Concepts TV Stands & Entertainment Centers