EnteRTAinment / TV Stand, with 2 Doors, 48", Unfinished
Mfr # TV-34
Zoro # G7882564
Key Features
- Width 48
- Length 18
- Overall Length 48
- Overall Width 30
- Overall Height 18
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # TV-34
- Zoro # G7882564
- UPC # 727506424122
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Width | 48 |
Length | 18 |
Overall Length | 48 |
Overall Width | 30 |
Overall Height | 18 |
Height | 30 |
Details
Material | Hardwood |
Color | Unfinished |
Weight | 99 |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 48"W x 18"D x 30"H
- •Made from solid hardwood
- •Size of eachDoor: 15.35''W X 13.54''H
- •Distance from floor to bottom of cabinet:2.95''
- •interior size of each storage unit: 10.23 w" 15.51 x d" x 22.91''H
- •Size of each door opening: 10''W X 22.75''H
- •Size of center shelf behind door: 12''W X 14.96''D
- •Adjustable shelf
- •Size of center shelves between doors: 19.09''W X 14.96''D
- •Includes 2 glass doors
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMELEGANCE Lordsburg Arm Chair (5473A)
- COSCO Cosco 14-619-BLK2 34 in. Square Black Folding Table (117387)
- BLANTEX Bedframe, University Bed Base - Twin XL 37 x 79 (UNI300RD3779BASE)
- CORTECH Slate Blue Arm Chair, 24" W 24" L 33" H, Fixed, Polyethylene Seat, Sentinel Series (106484SB)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 36", Unfinished (TV-36)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 28", Espresso (TV581-28)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, 72", Unfinished (TV-8-72)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, White (TV08-27)
- INTERNATIONAL CONCEPTS 48" Entertainment / TV Stand with 2 Doors, Ocean Blue, Antique Rubbed (TV32-34)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment/ TV Stand, Unfinished (TV-31)
- MANHATTAN COMFORT Utopia 70.47" TV Stand with Splayed Wooden Legs and 4 Shelves in Black (19753)
- International Concepts TV Stands & Entertainment Centers