Emily Bar Height Stool, 30" Seat Height, Unfinished
Mfr # S-6173
Zoro # G7880990
Key Features
- Overall Length 17
- Weight 24.5
- Width 17
- Length 19
- Material Hardwood
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # S-6173
- Zoro # G7880990
- UPC # 727506702152
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Overall Length | 17 |
Width | 17 |
Length | 19 |
Overall Width | 44.9 |
Height | 44.9 |
Overall Height | 19 |
Details
Weight | 24.5 |
Material | Hardwood |
Color | Unfinished |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17"W x 19"D x 44.9"H
- •Seat dimensions: 16.92"W x 16.81"D x 29.1"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Natural Creative Home Decor Hanging Paper Rope Wall Circle Sun Flower Shape Mirror (QI004518)
- DRIVE MEDICAL Quick 'N Easy Comfort Mattress (15076)
- BAXTON STUDIO Shirley Grey Finished 2-Door Shoe Storage Cabinet with Open Shelves (157-9561)
- GOURMETGALLEY Lateral File Bracket System (GO2130805)
- INTERNATIONAL CONCEPTS Charlotte Bar Height Stool, 30" Seat Height, Unfinished (S-313)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Black (S46-6133)
- INTERNATIONAL CONCEPTS Canyon BarHeight XX Stool, 30" Seat Height, Ready to Finish (S-473)
- INTERNATIONAL CONCEPTS San Remo Bar Height Stool, 30." Seat Height, Unfinished (S-103)
- INTERNATIONAL CONCEPTS Tuscany Bar Height Stool, with Swivel, 30" Seat Height, Unfinished (S-293SW)
- INTERNATIONAL CONCEPTS San Remo Bar Height Stool, with Swivel, 30." Seat Height, Unfinished (S-103SW)
- MANHATTAN COMFORT Kingsley Barstool in Camel and Dark Walnut (Set of 2) (2-BS012-CL)
- International Concepts Bar Height Stools