Shop All Dining Room Chairs
International Concepts
Elle Solid Wood Splat Back Dining Chairs - Set of 2 - Unfinished
Mfr # CI-68P
Zoro # G204965478
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Color Unfinished
- Width (In.) 20.7
- Height (In.) 40.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # CI-68P
- Zoro # G204965478
- UPC # 727506560912
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 20.7 |
Height (In.) | 40.2 |
Details
Material | Wood |
Color | Unfinished |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 20.7"W x 23.4"D x 40.2"H
- •Seat dimensions: 18''H x 20.7''W x 16.5''D
- •Made from solid hardwood
- •Set of 2 chairs
- •Not rated for commercial use, for residential use only
- •Dining height chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Bedouin BDO-2323 Handmade Area Rug (BDO2323-23)
- SEATSOLUTIONS Solid Wood Spa Shower Bench with Storage Shelf; Teak (SE1402927)
- LOCK-UP Premium Box Spring Encasement, Full (80FULBOX)
- MITYLITE Plastic Folding Table, Gray, 36In. Square (RT3636GRY1)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- POSH LIVING Posh Living Colton Velvet Acrylic Leg Dining Chair Set of 2 - Black (DC53-02BK2-UE)
- BAXTON STUDIO Daymond Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11350-Zoro)
- MANHATTAN COMFORT Conrad Leather Dining Chair in Cream (Set of 2) (DC031-CR)
- BAXTON STUDIO Pascha Modern Black Faux Leather Upholstered Dining Chair, PK4 (146-8787)
- SAFAVIEH Buchanan Rect Side Chair- Light Beige - 38.3 x 19 x 19 in. (FOX6229H-SET2)
- BAXTON STUDIO Kobe MidCentury Modern Natural Brown Finished Wood and Rattan Dining Chair (224-12834-ZORO)
- International Concepts Dining Room Chairs