Shop All Dining Room Chairs
International Concepts
Double XX Dining Chairs, 2PK
Mfr # CI46-220P
Zoro # G611745052
product price: $343.89
/pk 2, $171.95/ea
Free Shipping & Returns
$343.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Black
- Width (In.) 19.9 in
- Height (In.) 22 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # CI46-220P
- Zoro # G611745052
- UPC # 727506749171
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 19.9 in |
Height (In.) | 22 in |
Details
Material | Parawood |
Color | Black |
Finish | Black |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Upgrade your dining experience with a set of two stylish and comfortable chairs. Whether you're hosting a dinner party or enjoying a meal with your loved ones, these chairs are the perfect addition to your dining room. Order now and elevate your home decor game!
- •Made of solid parawood
- •Chair dimensions: 19.9 in. W x 22 in. D x 41.3 in. H
- •Seat dimensions: 17.3 in. H x 19.9 in. W x 16.3 in. D
- •Box seat construction
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Gisela Two-Tone Oak and Dark Gray 3-Door Shoe Storage Cabinet (152-9173)
- HON 42" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H792.L.L)
- LORELL SOHO 4 Shelf Metal Frame Bookcase 29" x 11.8" x 57.5" (97619)
- LIVING ACCENTS VNYL 1"" WHT BLND 43X64 (MAX4364WH)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- ALSTON QUALITY Alston Quality AC2700 Aluminum Dining Chair (AC2700)
- BAXTON STUDIO Afton Mid-Century Modern Black Faux Leather Upholstered and 2-Piece Wood Dining Chair Set (Set of 2 188-11923-ZORO)
- ALATERRE FURNITURE Savoy Upholstered Dining Chairs, Cream (Set of 2) (ANSV02FDC)
- BAXTON STUDIO Cyntia Modern Bohemian Natural Brown Rattan Dining Chair (224-12837-ZORO)
- WOODEN IMPORTS FURNITURE LLC Wooden Imports Furniture BU-LC-BLK Buckland Counter Height Chair with Faux Leather Upholstered Seat - Black (BUS-BLK-LC)
- BAXTON STUDIO Danton Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR (191-2PC-11704-ZORO)
- International Concepts Dining Room Chairs