Double X-Back Bench with Arms and Shelf, Unfinished
Mfr # BE-1
Zoro # G7875381
Key Features
- Length 38.58
- Overall Length 23.34
- Overall Width 36.25
- Overall Height 38.58
- Height 36.25
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # BE-1
- Zoro # G7875381
- UPC # 727506484362
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Length | 38.58 |
Overall Length | 23.34 |
Overall Width | 36.25 |
Overall Height | 38.58 |
Height | 36.25 |
Width | 23.34 |
Details
Weight | 46.2 |
Color | Unfinished |
Material | Hardwood |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-quality
collection that create a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion. These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 38.58"W x 23.34"D x 36.25"H
- •Seat dimensions: 38.58"W x 17.32"D x 18.3"H
- •Made from solid hardwood
- •Includes butcher block surface
- •Ready to assemble
- • Includes arms
- •Includes shelf underneath seat
- •Size of shelf: 37.40"W x 14.96"D
- •Height from floor to bottom of shelf: 5.90''
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 36 in W Commercial Lateral, Screamin' Green (24256)
- BEAUTYSLEEP Beauty Sleep Air Layered Waterproof & Antibacterial Mattress Protector - Queen (4008QN)
- SAFCO CHAIR, WORKBENCH, ECON, BK (SAF6680)
- ZORO SELECT Round Wall Clock, Black, 12" (UNV11641)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-18)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- MONARCH SPECIALTIES Bench, 42 in. Rectangular, Wood, Upholstered, Dining Room, Kitchen, Entryway, Grey, Transitional (I 1433)
- International Concepts Dining Table Benches