Double X-Back Bench, Unfinished
Mfr # BE-20
Zoro # G7874191
Key Features
- Color Unfinished
- Overall Height 42
- Width 22.83
- Length 42
- Weight 46.2
Product Information
- Brand International Concepts
- MFR # BE-20
- Zoro # G7874191
- UPC # 727506695492
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Overall Height | 42 |
Width | 22.83 |
Length | 42 |
Overall Length | 22.83 |
Height | 37.4 |
Overall Width | 37.4 |
Details
Color | Unfinished |
Weight | 46.2 |
Material | Hardwood |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-quality
collection that create a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion. These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 41.1"W x 23.2"D x 41.3"H
- •Seat dimensions: 42"W x 17"D x 17.32"H
- •Made from solid hardwood
- •Includes butcher block surface
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERFORD HOME Down Alternative Comforter - Twin - Grey (2011)
- LOCK-UP Lock-Up Mattress Encasement, Queen (83QUENC)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- HOLLAND BAR STOOL CO 30" Black Wrinkle Seattle Kraken Swivel Bar Stool with Accent Ring (L8B2B30SeaKrk)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-72)
- INTERNATIONAL CONCEPTS Vista Slatback Bench, Hickory/Washed Coal (BE45-65)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- International Concepts Dining Table Benches