Double X-Back Bench, 24" Seat Height, Unfinished
Mfr # BE-202
Zoro # G7874298
Key Features
- Color Unfinished
- Weight 53
- Material Hardwood
- Length 22.6
- Height 41.3
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # BE-202
- Zoro # G7874298
- UPC # 727506692552
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Length | 22.6 |
Height | 41.3 |
Overall Height | 22.6 |
Width | 42 |
Overall Length | 42 |
Overall Width | 41.3 |
Details
Color | Unfinished |
Weight | 53 |
Material | Hardwood |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-quality
collection that create a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion. These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 42"W x 22.6"D x 41.3"H
- •Seat dimensions: 42"W x 16.9"D x 24"H
- •Constructed of solid wood
- •Butcher block surface design
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINK HANDLES Wedge Handle1-1/4X1-3/16 (64136)
- ZORO SELECT Flat File Cabinet Base, Closed Base, Putty (2CLD4)
- BACK2BASICS Rolling Adjustable Laptop Cart, Graphite - 30-35 x 29.5 x 17.5 in. (BA2647850)
- LA CROSSE TECHNOLOGY Atomic Analog Wall Clock, 14" (WT-3144S-INT)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-72)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- INTERNATIONAL CONCEPTS Vista Slatback Bench, Hickory/Washed Coal (BE45-65)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-18)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, Washed Gray Taupe (BE09-39)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- ALATERRE FURNITURE Adam 48"L Solid Wood Bench (ANAD04RNB)
- International Concepts Dining Table Benches