Double X-Back Bar Height Stool, 30" Seat Height, Unfinished
Mfr # S-203
Zoro # G7869072
Key Features
- Height 46.22
- Width 17.91
- Color Unfinished
- Weight 25.5
- Overall Width 46.22
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # S-203
- Zoro # G7869072
- UPC # 727506673896
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Height | 46.22 |
Width | 17.91 |
Overall Width | 46.22 |
Overall Height | 19.59 |
Overall Length | 17.91 |
Length | 19.59 |
Size | 30 Inches |
Details
Color | Unfinished |
Weight | 25.5 |
Material | Hardwood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.91"W x 19.59"D x 46.22"H
- •Seat dimensions: 17.91"W x 15.43"D x 28.94"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Lillian LLL-2313 Machine Washable Area Rug (LLL2313-537)
- FLASH FURNITURE Advantage Mahogany Resin Chiavari Chair (RSCHI-M)
- OKLAHOMA SOUND Jumbo Presentation A/V Cart (PRC400)
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- INTERNATIONAL CONCEPTS San Remo Bar Height Stool, 30." Seat Height, Unfinished (S-103)
- INTERNATIONAL CONCEPTS Roma Bar Height Stool, 30" Seat Height, Unfinished (S-3103)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, with Swivel 30" Seat Height, Unfinished (S-133SW)
- INTERNATIONAL CONCEPTS X-back BarHeight Stool, 30" Seat Height, Hickory/Stone (S41-6133)
- INTERNATIONAL CONCEPTS Verona Bar Height Stool, 30" Seat Height, Unfinished (S-1703)
- INTERNATIONAL CONCEPTS Café Stool, 30" Seat Height, Unfinished (S-6163)
- FABULAXE Round Gold Metal Stool with White Fur Top (QI003521)
- International Concepts Bar Height Stools