Counter Height Double X-Back Stool, 24" Seat Height, Unfinished
Mfr # S-472
Zoro # G7876258
Key Features
- Height 41.1
- Overall Height 23
- Overall Length 19.4
- Overall Width 41.1
- Width 19.4
Product Information
- Brand International Concepts
- MFR # S-472
- Zoro # G7876258
- UPC # 727506710782
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Height | 41.1 |
Overall Height | 23 |
Overall Length | 19.4 |
Overall Width | 41.1 |
Width | 19.4 |
Length | 23 |
Size | 24 Inches |
Details
Material | Hardwood |
Color | Unfinished |
Weight | 32.5 |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 19.4"W x 23"D x 41.1"H
- •Seat dimensions: 19.4"W x 16.2"D x 24"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELFIELD Evaporator Fan Motor, 115V (2162691-S)
- MITYLITE Upholstered Folding Chair, Vinyl Seat, Black (FLEXONE FX)
- SHOPSOL Workbench Big/Tall Chair, Industrial Fabric (1010572)
- BESTAR L Shaped Desk, 68.9" D, 71.1" W, 29.7" H, White/Deep Gray, Melamine (110891-17)
- INTERNATIONAL CONCEPTS Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal (S75-132)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- INTERNATIONAL CONCEPTS Lattice Counter Height Stool, 24" Seat Height, Unfinished (S-3902)
- INTERNATIONAL CONCEPTS Mission Counter Height Stool, 24" Seat Height, Unfinished (265-24)
- INTERNATIONAL CONCEPTS Solid Back Counter Height Stool, 24" Seat Height, Unfinished (S-482)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- MANHATTAN COMFORT Fifth Avenue Faux Leather Counter Stool in Light Grey - Set of 2 (2-CS012-LG)
- International Concepts Counter Height Stools