International Concepts

Cosmo Counter Height Stool, 24" Seat Height, Coal


original price: $197.99
6% off
new price: $185.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Overall Height 21.06
  • Weight 25.5
  • Overall Width 41.02
  • Material Hardwood
  • Overall Length 19.69
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Height 21.06
Overall Width 41.02
Overall Length 19.69
Height 41.02
Length 21.06
Width 19.69
Size 24 Inches

Details

Weight 25.5
Color Coal
Material Hardwood
Seat Color Coal

Description

Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!


  • •Dimensions: 19"W x 22"D x 41"H
  • •Seat dimensions: 24"H x 17.6"W x 16.3"D
  • •Made from solid hardwood
  • •Box seat construction for easy assembly
  • •Ready to assemble
  • •24" counter height seat
  • •Solid wood seat
  • •Not rated for commercial use, for residential use only

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.