Cosmo Counter Height Stool, 24" Seat Height, Coal
Mfr # S75-142
Zoro # G7880202
Key Features
- Weight 28.5
- Height 40.75
- Overall Length 19.69
- Width 19.69
- Material Hardwood
Product Information
- Brand International Concepts
- MFR # S75-142
- Zoro # G7880202
- UPC # 727506715220
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Height | 40.75 |
Overall Length | 19.69 |
Width | 19.69 |
Overall Width | 40.75 |
Length | 21.26 |
Overall Height | 21.26 |
Size | 24 Inches |
Details
Weight | 28.5 |
Material | Hardwood |
Color | Coal |
Seat Color | Coal |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 18"W x 21"D x 41"H
- •Seat dimensions: 24"H x 17.6"W x 16.3"D
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Capri Comfortable Sleep 3 inch Cool Gel Mattress Topper with CertiPUR-US Certified Memory Foam - Queen (MR-M35-3-Q-GG)
- BOSS Caressoft Medical/Drafting Stool W/ Back Cushion (B16245-BG)
- CORRELL Round Café Bistro and Breakroom Pedestal Table, 29" H, High Pressure Laminate Top, Black Granite (BXT48R-07)
- INFINITY INSTRUMENTS Retro Round Saffron - 9.5" Retro Metal Wall Clock (10940SY)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso (S12-102)
- INTERNATIONAL CONCEPTS Cosmo Counter Height Stool, 24" Seat Height, Coal (S75-1702)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black (S46-102)
- INTERNATIONAL CONCEPTS Emily CounterHeight Stool, 24" Seat Height, Hickory/Washed Coal (S45-6172)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- AMERIHOME Loft Orange 24" Metal Bar Stool, PK2 (BS24ORNG)
- International Concepts Counter Height Stools