Corner EnteRTAinment / TV Stand, Unfinished
Mfr # TV-49
Zoro # G7883459
Key Features
- Overall Length 39
- Length 18
- Material Hardwood
- Overall Width 28
- Overall Height 18
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # TV-49
- Zoro # G7883459
- UPC # 727506679096
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Overall Length | 39 |
Length | 18 |
Overall Width | 28 |
Overall Height | 18 |
Width | 39 |
Height | 28 |
Details
Material | Hardwood |
Weight | 70.4 |
Color | Unfinished |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 39"W x 18"D x 28"H
- •Made from solid hardwood
- •Inside dimension of drawer: 15.98W X 14.80"D X 4.60"H
- •Distance from floor to bottom of front rail: 1.96
- •Dimensions of center shelf: 17.91 w x 16.14d"
- •Distance between center shelves: 6.49
- •Adjustable shelves
- •Distance from top center shelf to apron: 6.49"
- •Dimensions of side shelves: 8.26"w x7.08"d
- •Adjustable side shelves
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMELESS FRAMES Timeless Frames 78128 Huntley Walnut Wall Frame; 12 x 18 in. (78128)
- ICEBERG Square Folding Table, 34 in W, 34 in L, 30 in H, Charcoal (65257)
- PYRAMID 11-1/4" Digital Wireless Synchronized LCD Clock, Black (S9D3L6GBBB)
- FLASH FURNITURE Black Executive Side Reception Chair, 26 1/2" W 23" L 35-1/4" H, Padded Curved, Leather Seat (BT-353-BK-LEA-GG)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, 72", Unfinished (TV-8-72)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 28", Espresso (TV581-28)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Espresso (TV581-51)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Washed Gray Taupe (TV09-27)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment Stand, Unfinished (TV-58)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- SAUDER Larkin Ledge 60 in. Credenza Go , Accommodates up to a 65 in. TV weighing 70 lbs (434189)
- International Concepts TV Stands & Entertainment Centers