Shop All Dining Room Chairs
International Concepts
Copenhagen Dining Chair with Plain Legs
Mfr # C08-385
Zoro # G411745115
product price: $97.39
/ea
Free Shipping & Returns
$97.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color White
- Width (In.) 20 in
- Height (In.) 21 in
- Finish White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # C08-385
- Zoro # G411745115
- UPC # 727506563975
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 20 in |
Height (In.) | 21 in |
Details
Material | Parawood |
Color | White |
Finish | White |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Made of solid parawood and veneers
- •Dimensions: 20 in W x 21 in D x 35 in H
- •Seat dimensions: 17.75 in H x 17.25 in W x 15.5 in D
- •Ships There is no need for assembly as it comes fully assembled.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TIME Clock, Blk Case, Analog, 12hr. Format, Round (E56BAAV304)
- GEC Global„¢ Stacking Chair with Arms - Plastic - Asphalt Night Black - Popcorn Series (6710-CH-BLK)
- R & R TEXTILE Hand Towel, 16x27 In, White, PK12 (51610)
- EYECATCHER 23 x 64 in. Cordless GII Madera Falsa 2 in. Faux Wood Plantation Blind - White (EY2511762)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- MANHATTAN COMFORT Vogue Arm Chair in Clay (DC033-CY)
- BAXTON STUDIO Rio Modern Bohemian Natural Brown Rattan Dining Chair (226-13116-ZORO)
- BAXTON STUDIO Fields Mid-Century Brown Woven Rattan and Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12393-ZORO)
- BAXTON STUDIO Rosie Grey Upholstered and Espresso Brown Finished Dining Chair, PK2 (149-8960)
- FLASH FURNITURE Black Commercial Wooden Spindle Back Chairs, PK 2 (ZH-8101WR-BK-2-GG)
- MANHATTAN COMFORT Vogue Arm Chair in Grey (DC033-GY)
- International Concepts Dining Room Chairs