Charlotte Bar Height stool - 30 in. Seat Height
Mfr # S-313SW
Zoro # G801858258
Key Features
- Includes 1 Bar stool
- Assembly Required Yes
- Material Wood
- Finish Unfinished
- Height 47
Product Information
- Brand International Concepts
- MFR # S-313SW
- Zoro # G801858258
- UPC # 727506530151
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Height | 47 |
Depth | 21.3 |
Width | 19.3 |
Details
Includes | 1 Bar stool |
Assembly Required | Yes |
Material | Wood |
Finish | Unfinished |
Color | Unfinished |
Weight | 37.5 |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Made of solid hardwood
- •Stool dimensions: 19.3 in. W x 21.3 in. D x 47 in. H
- •Seat dimensions: 30 in. H x 18.5 in. W x 17 in. D
- •360 degree swivel seat
- •Box seat construction for easy assembly
- •Stool Weight capacity: 250 pounds
- •Unfinished, allowing you to match any décor
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black X Swivel Stool-Blk Seat (2-XU-6F8B-XSWVL-BLKV-GG)
- SAFCO Rectangle Flip-N-Go 18 x 60" Rectangular Training, 60 X 18 X 29, Laminate Top Top, Folkstone (LF1860TSFLK4)
- UNION PRODUCTS Pumpkin Pail Halloween Decor (55481)
- ZORO SELECT Intelli-Time Digital Clock, 13.5" (75173M)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (265-30)
- INTERNATIONAL CONCEPTS X-Back Stool, 30" Seat Height, Unfinished (S-6133)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, 30" Seat Height, Unfinished (S-133)
- INTERNATIONAL CONCEPTS Tuscany Bar Height Stool, 30" Seat Height, Unfinished (S-293)
- INTERNATIONAL CONCEPTS Seattle Bar Height Stool, 30" Seat Height, Unfinished (S-113)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Washed Gray Taupe (S09-6133)
- FLASH FURNITURE 30" High No Back Silver Metal Barstool Square Seat (CH-31320-30-SIL-GG)
- International Concepts Bar Height Stools