Café Stool, 30" Seat Height, Unfinished
Mfr # S-6163
Zoro # G7879730
Key Features
- Length 20.67
- Material Hardwood
- Color Unfinished
- Weight 28.5
- Height 45.28
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # S-6163
- Zoro # G7879730
- UPC # 727506518449
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Length | 20.67 |
Height | 45.28 |
Overall Length | 17.72 |
Overall Width | 45.28 |
Overall Height | 20.67 |
Width | 17.72 |
Details
Material | Hardwood |
Color | Unfinished |
Weight | 28.5 |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.72"W x 20.67"D x 45.28"H
- •Seat dimensions: 17.72"W x 15.98"D x 29.92"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Chair, Exec, Leather, By (2091SR69T)
- INVAL File Cabinet 18.66 in W x 15.75 in D x 37.16 in H in Espresso (AR-3X3R)
- MODWAY FURNITURE 4 H x 80 W x 39 L in. Relax Tri-Fold Mattress, White (MOD-5780-WHI)
- TRADEMARK FINE ART Michael Tompsett 'Washington Dc Street Map Ii' Canvas Art, 24x32 (MT02213-C2432GG)
- INTERNATIONAL CONCEPTS Seattle Bar Height Stool, 30" Seat Height, Unfinished (S-113)
- INTERNATIONAL CONCEPTS Java Bar Height Stool, 30" Seat Height, Unfinished (S-193)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, with Swivel 30" Seat Height, Unfinished (S-133SW)
- INTERNATIONAL CONCEPTS Madrid Bar Height Stool, 30" Seat Height, Unfinished (S-403)
- INTERNATIONAL CONCEPTS San Remo Bar Height Stool, 30." Seat Height, Unfinished (S-103)
- INTERNATIONAL CONCEPTS Emily Bar Height Stool, 30" Seat Height, Unfinished (S-6173)
- SALICE Salice SAC2P9A99 120 deg Full-OL Self Close Screw-On (SAC2P9A99)
- International Concepts Bar Height Stools