Café Stool, 24" Seat Height, Unfinished
Mfr # S-6162
Zoro # G7879694
Key Features
- Overall Length 17.72
- Height 39.37
- Width 17.72
- Overall Height 20.57
- Weight 24.5
Product Information
- Brand International Concepts
- MFR # S-6162
- Zoro # G7879694
- UPC # 727506004027
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Overall Length | 17.72 |
Height | 39.37 |
Width | 17.72 |
Overall Height | 20.57 |
Overall Width | 39.37 |
Length | 20.57 |
Details
Weight | 24.5 |
Material | Hardwood |
Color | Unfinished |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.72"W x 20.57"D x 39.37"H
- •Seat dimensions: 17.72"W x 15.98"D x 23.82"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Executive Hinged Arm Chair, Black (B8871-BK)
- HASTINGS HOME Hastings Home Fleece Sherpa Blanket Throw - Snowflakes (212149UOK)
- KENNEY MFG SGL Curtain Rod Bracket (KN851NP)
- ICEBERG Storage Cabinet, 66"H x 33"W x 18"D, HDPE Black (92551)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- INTERNATIONAL CONCEPTS Madrid Counter Height Stool, 24" Seat Height, White (S08-402)
- INTERNATIONAL CONCEPTS Cosmo Counter Height Stool, 24" Seat Height, Coal (S75-1702)
- INTERNATIONAL CONCEPTS Solid Back Counter Height Stool, 24" Seat Height, Unfinished (S-482)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- BAXTON STUDIO Caron Modern and Contemporary Transitional Walnut Brown Finished Wood 2-Piece Counter Stool Set (180-11433-Zoro)
- International Concepts Counter Height Stools