Brookstone Bench, 60" Long, Unfinished
Mfr # BE-60
Zoro # G7877971
Key Features
- Color Unfinished
- Overall Height 60
- Width 13
- Material Hardwood
- Weight 51.48
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # BE-60
- Zoro # G7877971
- UPC # 727506007882
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Overall Height | 60 |
Width | 13 |
Overall Length | 13 |
Length | 60 |
Overall Width | 17 |
Height | 17 |
Details
Color | Unfinished |
Material | Hardwood |
Weight | 51.48 |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-quality
collection that create a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion. These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 60"W x 13"D x 17"H
- •Seat dimensions: 60"W x 13"D x 17"H
- •Made from solid hardwood
- •Includes butcher block surface
- •Ready to assemble
- •Includes shelf underneath seat
- •Size of shelf: 53.58"W x12.61"D
- •Height from floor to bottom of shelf: 3.94''
- •Height from top of shelf to bottom of apron: 9.26''
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Pre-Configured Hush Panel Electric Cubicle (L Shape) 6' x 4' w/ Window Slate Fabric (1859415)
- BAXTON STUDIO Serge Silver Metal 3-Drawer Accent Storage Chest (160-10245)
- R & R TEXTILE Fleece Blanket, Twin, 66x90 In. (X52000)
- STOREX 14-3/4 in W 2 Drawer File Cabinets, Black/Blue (61314U01C)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, Washed Gray Taupe (BE09-39)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- INTERNATIONAL CONCEPTS Bench with Storage, Unfinished (BE-150)
- INTERNATIONAL CONCEPTS Live Edge Trestle Bench, Unfinished (KBE-7214)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-39)
- SIGNATURE DESIGN BY ASHLEY BENCH HDPE GRY 54in. X19in. (P802-600)
- International Concepts Dining Table Benches