Shop All Waiting Room & Guest Chairs
International Concepts
Black 36.9 W 22.2 H, Wood Seat
Mfr # C46-613P
Zoro # G7872493
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Wood
- Overall Height 22.2
- Overall Width 36.9
- Back Color Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # C46-613P
- Zoro # G7872493
- UPC # 727506530069
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 22.2 |
Overall Width | 36.9 |
Height | 36.9 |
Seat Width | 17.38" |
Width | 18.9 |
Length | 22.2 |
Seat Depth | 16.38" |
Depth | 36.3" |
Overall Length | 18.9 |
Details
Seat Color | Black |
Seat Material | Wood |
Back Color | Wood |
Frame Material | Wood |
Color | Black |
Frame Color | Black |
Material | Hardwood |
Weight | 18.25 |
Office Chair Style | Dining Chair |
Assembly | Assembled |
Style | X Back Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 18.9"W x 22.2"D x 36.9"H
- •Seat dimensions: 17.5''H x 18.9''W x 15.35''D
- •Made from solid hardwood
- •Dining height chairs
- •Box seat construction for easy assembly
- •Set of 2 chairs
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENSATOR Umbrella Bags, PK200 (UMBRELLA-BAG)
- DMI Mattress Encasmnt, Queen, 80inL, Cntoured (554-8068-1952)
- FLASH FURNITURE Round Activity Table, 48 X 48 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Grey (XU-A48-RND-GY-T-A-GG)
- OFFICE STAR Bookcase, 36" Wx12" Dx72" H, Espresso (LBC361272-ESP)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Cinnamon/Espresso (C58-10P)
- INTERNATIONAL CONCEPTS Set of Two San Remo Splatback Chair, Distressed Oak (C42-10P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Espresso (C581-10)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Pecan (C59-10P)
- INTERNATIONAL CONCEPTS Set of 2 Ava Chairs, Unfinished (C-13P)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Washed Gray Taupe (1C09-10)
- LESRO Newport Bariatric Chair Metal Frame, Black, MD Ink Upholstery (NP1401)
- International Concepts Office Chairs