Bar Height Table With 2 Splat Back Bar Stools - 30 in. Seat Height
Mfr # K-7228-42-S133-2
Zoro # G701858235
Key Features
- Width 72
- Height 42
- Finish Unfinished
- Color Unfinished
- Stool Weight Capacity 250 pounds
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K-7228-42-S133-2
- Zoro # G701858235
- UPC # 727506561346
- Country of Origin Viet Nam
- Category Bar & Counter Height Tables
Dimensions
Width | 72 |
Height | 42 |
Depth | 28 |
Details
Finish | Unfinished |
Color | Unfinished |
Stool Weight Capacity | 250 pounds |
Material | Wood |
Assembly Required | Yes |
Includes | 1 Table and 2 stools |
Weight | 200.1 |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Set includes bar height table and 2 bar stools
- •Made of solid hardwood
- •Table dimensions: 72 in. W x 28 in. D x 42 in. H
- •Stool dimensions: 17.72 in. W x 22.44 in. D x 47.24 in. H
- •Seat dimensions: 29.92 in. H x 17.72 in. W x 16.73 in. D
- •Space between table legs: 51 in.; space on each side of bottom center divider: 13 in.
- •Space from floor to underneath of center divider: 4.3 in.
- •Box seat construction for easy assembly
- •Chair Weight capacity: 225 pounds
- •Unfinished, allowing you to match any décor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA CROSSE TECHNOLOGY Metal Atomic Analaog Wall Clock, 16" (WT-3161BK-INT)
- HIRSH 15" W 2 Drawer Vertical File Cabinet, Putty, Letter (17889)
- ZORO SELECT Mini Blinds, 48" Lx 71" W, White, Vinyl (493N61)
- ZORO SELECT Round Wall Clock, Black, 12.5" dia. (UNV10431)
- INTERNATIONAL CONCEPTS Bar Height Table With 2 Double Cross Back Swivel Bar Stools - 30 in. Seat Height (K-7228-42-S203SW-2)
- FLASH FURNITURE 27-3/4" W, 40" H, Red (CH-31330-RED-GG)
- LANCASTER TABLE & SEATING LT 30 x 30'' Reversible White/Slate Gray Bar Height Table Kit - 22'' Plate (349G30SS222B)
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- LANCASTER TABLE & SEATING Lancaster Table + Excalibur Bar Height: Toscano Finish, Cross Base Plate (42736RDTO30B)
- COASTER Coaster 120356 Bar Units and Bar Tables Contemporary Adjustable Cream Stool with Padded Straight Line Back - Pack of 2 (120356)
- HOMELEGANCE Ameillia Counter Height Table, Square (586-36)
- International Concepts Bar & Counter Height Tables