Bar Height Table With 2 Spalt Back Swivel Bar Stools - 30 in. Seat Height
Mfr # K-7228-42-S103SW-2
Zoro # G101858255
Key Features
- Width 72
- Height 42
- Finish Unfinished
- Includes 1 Table and 2 stools
- Stool Weight Capacity 250 pounds
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K-7228-42-S103SW-2
- Zoro # G101858255
- UPC # 727506561322
- Country of Origin Viet Nam
- Category Bar & Counter Height Tables
Dimensions
Width | 72 |
Height | 42 |
Depth | 28 |
Details
Finish | Unfinished |
Includes | 1 Table and 2 stools |
Stool Weight Capacity | 250 pounds |
Assembly Required | Yes |
Weight | 208.9 |
Material | Wood |
Color | Unfinished |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Set includes bar height table and 2 bar stools
- •Made of solid hardwood
- •Table dimensions: 72 in. W x 28 in. D x 42 in. H
- •Stool dimensions: 19 in. W x 21 in. D x 45 in. H
- •Seat dimensions: 30 in. H x 17 in. W x 16 in. D
- •360 degree swivel seat
- •51 in. between table legs; space on each side of bottom center divider: 13 in.; 4.3 in. from floor to underneath of center divider
- •Box seat construction for easy assembly
- •Chair Weight capacity: 225 pounds
- •Unfinished, allowing you to match any décor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Digital Wall Clock, w/Intellitime (75102M)
- ADVANCED ORGANIZING SYSTEMS Advanced Organizing Systems 16 W x 16 D x 37 H in. Rolled Document Box (MGR-37)
- BESTAR Cielo 60W 59W Full Murphy Bed, Rustic Brown & White (80183-000009)
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36" W, 72" H, Shelving (BCD18-72SD)
- INTERNATIONAL CONCEPTS Bar Height Table With 2 Double Cross Back Swivel Bar Stools - 30 in. Seat Height (K-7228-42-S203SW-2)
- WINSOME Winsome 94344 Three Piece Kitchen Island Set with Saddle Stools (94344)
- FLASH FURNITURE 30" RD Wood Cocktail Tables -30" & 42" Columns, 5PK (5-XA-30-COTA-GG)
- HOLLAND BAR STOOL CO 36" 211 Black Table, 30" dia. Top (211-2236BW30R)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- HOMELEGANCE Ameillia Counter Height Table, Square (586-36)
- LANCASTER TABLE & SEATING Lancaster 24'' Reversible Gray/White Bar Height Table Kit - 17'' Base (349C24RG17RB)
- International Concepts Bar & Counter Height Tables