Bar Height Table With 2 Slat Back Swivel Bar Stools - 30 in. Seat Height
Mfr # K-7228-42-S263SW-2
Zoro # G901858240
Key Features
- Width 72
- Height 42
- Finish Unfinished
- Weight 208.9
- Depth 28
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K-7228-42-S263SW-2
- Zoro # G901858240
- UPC # 727506561391
- Country of Origin Viet Nam
- Category Bar & Counter Height Tables
Dimensions
Width | 72 |
Height | 42 |
Depth | 28 |
Details
Finish | Unfinished |
Weight | 208.9 |
Assembly Required | Yes |
Stool Weight Capacity | 250 pounds |
Includes | 1 Table and 2 stools |
Material | Wood |
Color | Unfinished |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Set includes bar height table and 2 bar stools
- •Made of solid hardwood
- •Table dimensions: 72 in. W x 28 in. D x 42 in. H
- •Stool dimensions: 19 in. W x 20 in. D x 46 in. H
- •Seat dimensions: 30 in. H x 18 in. W x 16 in. D
- •360 degree swivel seat
- •51 in. between table legs; space on each side of bottom center divider: 13 in.; 4.3 in. from floor to underneath of center divider
- •Box seat construction for easy assembly
- •Chair Weight capacity: 225 pounds
- •Unfinished, allowing you to match any décor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOORTEX Black PVC Chair Mat (114860LEBV)
- HOLLAND BAR STOOL CO 36" dia. Charcoal, Indoor/Outdoor All-Season EnduroTop Table Top (OD36RChar)
- MARTEX MAINSPREADS Forest Green Double XL Bedspread, 96x116" (1C75896)
- BIBB HOME Bamboo Comfort 6-Piece Luxury Sheet Set - Queen - Chocolate (1300)
- INTERNATIONAL CONCEPTS Bar Height Table With 2 Double Cross Back Swivel Bar Stools - 30 in. Seat Height (K-7228-42-S203SW-2)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle Georgia "Bulldog" Pub Table (L217B4228GA-Dog)
- EAST WEST FURNITURE East West Furniture VERN3-MAH-C 3-Piece Vernon Pub; Counter Height Square Table & 2 Microfiber upholstered Seat (VERN3-MAH-C)
- HOLLAND BAR STOOL CO 42" Black Georgia "Bulldog" Pub Table (L216B4228GA-Dog)
- DOBA-BNT 3pc Inglewood High- Pub Dining Table with Cushioned Saddle Stool (SA143773)
- LANCASTER TABLE & SEATING LT 30'' x 48'' Reversible Cherry/Black Bar Height Table Kit - 5'' x 22'' Plate (349C483S522B)
- COASTER Coaster 120356 Bar Units and Bar Tables Contemporary Adjustable Cream Stool with Padded Straight Line Back - Pack of 2 (120356)
- International Concepts Bar & Counter Height Tables