Bar Height Table With 2 Ladder Back Bar Stools - 30 in. Seat Height
Mfr # K-7228-42-S193-2
Zoro # G401858238
Key Features
- Width 72
- Height 42
- Finish Unfinished
- Depth 28
- Assembly Required Yes
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K-7228-42-S193-2
- Zoro # G401858238
- UPC # 727506561377
- Country of Origin Viet Nam
- Category Bar & Counter Height Tables
Dimensions
Width | 72 |
Height | 42 |
Depth | 28 |
Details
Finish | Unfinished |
Assembly Required | Yes |
Stool Weight Capacity | 250 pounds |
Weight | 200.1 |
Includes | 1 Table and 2 stools |
Color | Unfinished |
Material | Wood |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Set includes bar height table and 2 bar stools
- •Made of solid hardwood
- •Table dimensions: 72 in. W x 28 in. D x 42 in. H
- •Stool dimensions: 19.29 in. W x 20.87 in. D x 47.05 in. H
- •Seat dimensions: 29.92 in. H x 19.29 in. W x 17.01 in. D
- •Space between table legs: 51 in.; space on each side of bottom center divider: 13 in.
- •Space from floor to underneath of center divider: 4.3 in.
- •Box seat construction for easy assembly
- •Chair Weight capacity: 225 pounds
- •Unfinished, allowing you to match any décor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIDEO MOUNT PRODUCTS 1U Vented Adjustable Four Post Rack Shelf (ERS1U4P)
- BAXTON STUDIO Myra Queen Size Grey Upholstered Button-tufted Headboard (118-6429)
- SIMPLE SPACES Shower Caddy Small Chrome (SS-SC-25-CH-3L)
- SERTA White Goose Feather and Down Fiber Featherbed, Twin (SE706306)
- INTERNATIONAL CONCEPTS Bar Height Table With 2 Double Cross Back Swivel Bar Stools - 30 in. Seat Height (K-7228-42-S203SW-2)
- FLASH FURNITURE Orange Metal Bar Table, 24RD, 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Orange (CH-51080-40-OR-GG)
- LANCASTER TABLE & SEATING Lancaster Table & Excalibur Bar Height Table with Textured Finish & Cross Base Plate. (42724RDTO22B)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Bar Height Table with Antique Slate Gray Finish (3493030CLG37)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- HOLLAND BAR STOOL CO Guinness Toucan 42 Tall 36 Top Pub Table with Black Wrinkle Finish L216 Notre Dame (L216B4236ND-Guin-Tcn)
- LUMISOURCE Elia Adjustable Bar Table, 41 in W, 41 in H, Wood Top, Black (BT-TLELIA27 BK)
- International Concepts Bar & Counter Height Tables