Ava Tall Bench, 24" Seat Height, Unfinished
Mfr # BE-132
Zoro # G7875844
Key Features
- Length 22.4
- Width 42
- Height 41.3
- Color Unfinished
- Overall Height 22.4
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # BE-132
- Zoro # G7875844
- UPC # 727506687527
- Country of Origin Viet Nam
- Category Dining Table Benches
Dimensions
Length | 22.4 |
Width | 42 |
Height | 41.3 |
Overall Height | 22.4 |
Overall Length | 42 |
Overall Width | 41.3 |
Details
Color | Unfinished |
Weight | 54 |
Material | Hardwood |
Description
Gain the perfect accent piece to your entryway, living room, family room, or breakfast nook with these solid wood benches from International Concepts. These durable, solid wood benches are part of a high-quality
collection that create a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and sturdy bench. International Concepts benches provide additional seating in any room of your home and would be perfect with or without a seat cushion. These unfinished pieces are ready to be stained or painted in your choice of color.
- •Dimensions: 42"W x 22.4"D x 41.3"H
- •Seat dimensions: 42"W x 16.1"D x 24"H
- •Constructed of solid wood
- •Butcher block surface design
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTON & ARDEN Beach Towels Navy/Red ( 1 Each) (BT-PINSTR-25NR)
- BOSS Black Guest Chair, 24" W 26" L 31" H, Fixed Arms, Fabric Seat (B9540-BK)
- KEYSTONE FABRICS Remote Control with Mounting Hardware (14RIRC)
- KASON Cam-Rise Spring Assisted Hinge Flush, RH (11248000028)
- INTERNATIONAL CONCEPTS Live Edge Trestle Bench, Unfinished (KBE-7214)
- INTERNATIONAL CONCEPTS Farmhouse Bench, Unfinished (BE-47)
- INTERNATIONAL CONCEPTS Trestle Bench, Unfinished (KBE-72)
- INTERNATIONAL CONCEPTS Shaker Style Bench, Unfinished (BE-60S)
- INTERNATIONAL CONCEPTS Brookstone Bench, 48" Long, Unfinished (BE-48)
- INTERNATIONAL CONCEPTS Brookstone Bench, 36" Long, Unfinished (BE-36)
- INTERNATIONAL CONCEPTS Shaker Styled Bench, Washed Gray Taupe (BE09-39)
- International Concepts Dining Table Benches