Shop All Dining Room Chairs
International Concepts
Ava Solid Wood Dining Chairs - Set of 2 - Wheat/Coal
Mfr # CI64-13P
Zoro # G004965487
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Wood
- Color Unfinished
- Width (In.) 18.7
- Height (In.) 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # CI64-13P
- Zoro # G004965487
- UPC # 727506563623
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 18.7 |
Height (In.) | 40 |
Details
Material | Wood |
Color | Unfinished |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Dimensions: 18.7"W x 23.2"D x 40"H
- •Seat dimensions: 18.1''H x 18.7''W x 16.9''D
- •Made from solid hardwood
- •Set of 2 chairs
- •Not rated for commercial use, for residential use only
- •Dining height chair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Onyx Steel Triple Wall Pocket, Letter, Black, 12 x 3 1/4 x 17 1/4 (5652BL)
- MARTHA STEWART White Down Comforter, White, King (MS010209)
- HON CHAIR, HIGH-BACK, EXEC, BK (BSXVL601SB11)
- TRUE Cutting Board, Poly, 60" x 8-7/8" x 1/2" (810820)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- MANHATTAN COMFORT Strine Dining Chair in Royal Blue (DC045-BL)
- BAXTON STUDIO Devlin Grey Upholstered and Walnut Wood 4-Piece Dining Chair Set (168-10816)
- BAXTON STUDIO Suci Modern Bohemian Natural Brown Rattan Dining Chair, PK2 (209-2PC-12801)
- BAXTON STUDIO Jennifer MidCentury Transitional Grey Woven Rope Mahogany Dining Side Chair (212-12806-ZORO)
- HOMELEGANCE Janina Side Chair, Teal (5516TLS)
- MANHATTAN COMFORT Giverny Dining Chair in Nature Cane, Set of 4 (2-DCCA04-NA)
- International Concepts Dining Room Chairs