Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal
Mfr # S75-132
Zoro # G104965486
Key Features
- Seat Material Wood
Product Information
- Brand International Concepts
- MFR # S75-132
- Zoro # G104965486
- UPC # 727506742509
- Country of Origin Viet Nam
- Category Counter Height Stools
Details
Seat Color | Coal |
Seat Material | Wood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.7"W x 22.4"D x 41.3"H
- •Seat dimensions: 24''H x 17.7''W x 16.7''D
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Not rated for commercial use, for residential use only
- •24" counterheight seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCREENFLEX Portable Room Divider, 9Ft 5In W, Lake (HKDL605-DB)
- ALERA Ergo Tilt Footrest, 13.75w x 17.75d x 3.38 to 5.13h, Black (ALEFS312)
- ZORO SELECT Round Wall Clock, Black, 12" (UNV11641)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PK-GG)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black (S46-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso (S12-102)
- INTERNATIONAL CONCEPTS Mission Counter Height Stool, 24" Seat Height, Unfinished (265-24)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- INTERNATIONAL CONCEPTS Cosmo Counter Height Stool, 24" Seat Height, Coal (S75-1702)
- LUMISOURCE Winston Counter Stool in White Washed Wood and Antique Copper Metal (B26-WINSTN WWANCU)
- International Concepts Counter Height Stools