Shop All Dining Room Chairs
International Concepts
Ava Dining Chairs, 2PK
Mfr # CI46-13P
Zoro # G511745053
product price: $343.89
/pk 2, $171.95/ea
Free Shipping & Returns
$343.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Parawood
- Color Black
- Width (In.) 18.7 in
- Height (In.) 23.2 in
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # CI46-13P
- Zoro # G511745053
- UPC # 727506563913
- Country of Origin Viet Nam
- Category Dining Room Chairs
Dimensions
Width (In.) | 18.7 in |
Height (In.) | 23.2 in |
Details
Material | Parawood |
Color | Black |
Finish | Black |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any decor. Parawood a hardwood known for its durable, strong, and environmentally friendly nature is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Upgrade your dining experience with a set of two stylish and comfortable chairs. Whether you're hosting a dinner party or enjoying a meal with your loved ones, these chairs are the perfect addition to your dining room. Order now and elevate your home decor game!
- •Made of solid parawood
- •Chair dimensions: 18.7 in. W x 23.2 in. D x 40 in. H
- •Seat dimensions: 18.1 in. H x 18.7 in. W x 16.9 in. D
- •Finish: Black
- •Box seat construction
- •Assembling the product has never been easier! You can put it together quickly and hassle-free with all the necessary hardware included.
- •Not rated for commercial use, for residential use only
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Reception Desk, 35-1/2" D, 71" W, 42-1/2" H, Medium Cherry, Woodgrain Laminate (ALEVA327236MC)
- BEAUTYSLEEP Beauty Sleep Air Layered Waterproof & Antibacterial Mattress Protector - Queen (4008QN)
- LIVABLISS Monaco MOC-2335 Machine Crafted Area Rug (MOC2335-710103)
- ZORO SELECT Shower Curtain, vinyl, Translucent, 72 in W, 72 in L (4EEX7)
- INTERNATIONAL CONCEPTS Quincy Solid Wood Dining Chairs - Set of 2 - Unfinished (CI-67P)
- BAXTON STUDIO Fields Mid-Century Brown Woven Rattan and Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12393-ZORO)
- KB Vinyl Kitchen Dinette Dining Side Chairs, Grey, 2PK (PC60-G)
- MANHATTAN COMFORT Vogue Arm Chair in Grey (DC033-GY)
- POSH LIVING Posh Living Colton Velvet Acrylic Leg Dining Chair Set of 2 - Black (DC53-02BK2-UE)
- MANHATTAN COMFORT Paragon Dining Chair 2.0 in Nature and Cane, Set of 2 (DCCA12-NA)
- KD CUNA High Back Diamond-Pattern Tufting Fabric Upholstered Dining Chairs, Blue - Set of 2 (KD2582658)
- International Concepts Dining Room Chairs