Ava Counter Height Stool, 24" Seat Height, Unfinished
Mfr # S-132
Zoro # G7867943
Key Features
- Overall Length 17.72
- Overall Width 41.34
- Weight 28.5
- Width 17.72
- Height 41.34
Product Information
- Brand International Concepts
- MFR # S-132
- Zoro # G7867943
- UPC # 727506719150
- Country of Origin Viet Nam
- Category Counter Height Stools
Dimensions
Overall Length | 17.72 |
Overall Width | 41.34 |
Width | 17.72 |
Height | 41.34 |
Length | 22.44 |
Overall Height | 22.44 |
Size | 24 Inches |
Details
Weight | 28.5 |
Color | Unfinished |
Material | Hardwood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.72"W x 22.44"D x 41.34"H
- •Seat dimensions: 17.72"W x 16.73"D x 24"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •24" counter height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Burgundy Plastic Stack Chair (5-RUT-EO1-BY-GG)
- ALERA Rectangle Conference Table, 94.5" X 41.38" X 29.5", Mahogany Top, Woodgrain Laminate (ALEVA719642MY)
- FLASH FURNITURE Swivel Batstool, X Back, Cherry Seat (XU-6F8B-XSWVL-CHYW-GG)
- ALATERRE FURNITURE Alpine Natural Live Edge Wood 2-Shelf End Table (AWAA0220)
- INTERNATIONAL CONCEPTS Ava Solid Wood Counter Height Bar Stool - 24" Seat Height - Coal (S75-132)
- INTERNATIONAL CONCEPTS San Remo CounterHeight Stool, 24" Seat Height, White/Natural (S02-102)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Antiqued Almond/Espresso (S12-102)
- INTERNATIONAL CONCEPTS Lattice Counter Height Stool, 24" Seat Height, Unfinished (S-3902)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Unfinished (S-102)
- INTERNATIONAL CONCEPTS X-Back Counter Height Stool, 24" Seat Height, Black (S46-6132)
- FLASH FURNITURE Lourdes Stackable IndoorOutdoor French Bistro 30 High Barstool, WhiteNavy and Bamboo Finish (SDA-AD642001-F-BS-WHNVY-NAT-GG)
- International Concepts Counter Height Stools