Ava Bar Height Stool, with Swivel 30" Seat Height, Unfinished
Mfr # S-133SW
Zoro # G7869510
Key Features
- Length 21.65
- Overall Length 17.72
- Width 17.72
- Overall Height 21.65
- Weight 37.5
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # S-133SW
- Zoro # G7869510
- UPC # 727506723096
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Length | 21.65 |
Overall Length | 17.72 |
Width | 17.72 |
Overall Height | 21.65 |
Overall Width | 47.44 |
Height | 47.44 |
Details
Weight | 37.5 |
Color | Unfinished |
Material | Hardwood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.72"W x 21.65"D x 47.44"H
- •Seat dimensions: 17.72"W x 16.73"D x 30"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT LED Digital Clock W/ Auto Dimming Brightness, 10" (75114M)
- HARDWARE RESOURCES Solid Door Stop W/ Fixed Screw Attachment - Satin Nickel (DS03-SN-R)
- E-Z UP Rectangle Instant Table System, 24" W, 24" L, Aluminum Top, Silver (ITSY22BK)
- FLASH FURNITURE Mid-Back Black LeatherSoft Executive Swivel Chair (GO-2286M-BK-BK-GG)
- INTERNATIONAL CONCEPTS Mission Bar Height Stool, 30" Seat Height, Unfinished (265-30)
- INTERNATIONAL CONCEPTS Tuscany Bar Height Stool, 30" Seat Height, Unfinished (S-293)
- INTERNATIONAL CONCEPTS Aspen BarHeight Slat Stool, 30" Seat Height, Unfinished (S-43)
- INTERNATIONAL CONCEPTS Seattle Bar Height Stool, 30" Seat Height, Unfinished (S-113)
- INTERNATIONAL CONCEPTS Roma Bar Height Stool, 30" Seat Height, Unfinished (S-3103)
- INTERNATIONAL CONCEPTS Double X-Back Bar Height Stool, 30" Seat Height, Unfinished (S-203)
- FLASH FURNITURE Stool, Leather/Wood, Carmel Black, 30" (CH-182020-T-30-BK-GG)
- International Concepts Bar Height Stools