Ava Bar Height Stool, 30" Seat Height, Unfinished
Mfr # S-133
Zoro # G7867374
Key Features
- Weight 30.5
- Length 22.44
- Overall Width 47.24
- Overall Height 22.44
- Color Unfinished
Product Information
- Brand International Concepts
- MFR # S-133
- Zoro # G7867374
- UPC # 727506719174
- Country of Origin Viet Nam
- Category Bar Height Stools
Dimensions
Length | 22.44 |
Overall Width | 47.24 |
Overall Height | 22.44 |
Height | 47.24 |
Width | 17.72 |
Overall Length | 17.72 |
Size | 30 Inches |
Details
Weight | 30.5 |
Color | Unfinished |
Material | Hardwood |
Description
Offer a warm, inviting look to your kitchen, dining room, bar, or lounge with this solid wood barstool from International Concepts. This beautifully crafted stool is part of a high-quality collection of wood furniture that boosts a traditional and elegant look that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft this attractive and durable stool. Pair with one of the wide variety of solid wood tables from International Concepts and create the perfect gathering place in your home!
- •Dimensions: 17.72"W x 22.44"D x 47.24"H
- •Seat dimensions: 17.72"W x 16.73"D x 29.92"H
- •Made from solid hardwood
- •Box seat construction for easy assembly
- •Ready to assemble
- •30" bar height seat
- •Solid wood seat
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Benny Pettersson 'Before People Wake' Canvas Art, 30x47 (1X03034-C3047GG)
- MANHATTAN COMFORT TV Stand, Mid Century, 42.52", Brown (212BMC97)
- FLASH FURNITURE Rectangle Training Table, 18" X 96" X 30.25", Wood Top, Wood Grain (YT-WTFT18X96-TBL-GG)
- BOSS Leather Executive Chair, Fixed, Grey (B10101-GY)
- INTERNATIONAL CONCEPTS X-Back Bar Height Stool, 30" Seat Height, Black (S46-6133)
- INTERNATIONAL CONCEPTS San Remo Bar Height Stool, 30." Seat Height, Unfinished (S-103)
- INTERNATIONAL CONCEPTS Double X-Back Bar Height Stool, 30" Seat Height, Unfinished (S-203)
- INTERNATIONAL CONCEPTS Lattice Bar Height Stool, 30" Seat Height, Unfinished (S-3903)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, with Swivel 30" Seat Height, Unfinished (S-133SW)
- INTERNATIONAL CONCEPTS Slatback Bar Height Stool, 30" Seat Height, Unfinished (S-3013)
- HOLLAND BAR STOOL CO 30" Texas Tech Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130TXTech)
- International Concepts Bar Height Stools