Shop All Waiting Room & Guest Chairs
International Concepts
Ava Arm Chair
Mfr # CI-13A
Zoro # G001848653
product price: $243.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$243.99
Free 30-Day Returns
Key Features
- Color Unfinished
- Chair Weight Capacity 250 Pounds
- Weight 32.5
- Finish Unfinished
- Depth 23.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # CI-13A
- Zoro # G001848653
- UPC # 727506661619
- Country of Origin Viet Nam
- Category Waiting Room & Guest Chairs
Dimensions
Depth | 23.2 |
Height | 40 |
Width | 24 |
Details
Color | Unfinished |
Chair Weight Capacity | 250 Pounds |
Weight | 32.5 |
Finish | Unfinished |
Material | Wood |
Includes | 1 Arm Chair |
Assembly Required | Yes |
Style | Arm Chair |
Description
Create a classic, welcoming look to your kitchen, dining room, or breakfast nook with these solid wood dining chairs from International Concepts. These traditional yet elegantly crafted chairs are part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these attractive and long-lasting chairs. Paired with one of the wide variety of tables from International Concepts, these chairs will make every meal feel more luxurious.
- •Made of solid hardwood
- •Chair dimensions: 24 in. W x 23.2 in. D x 40 in. H
- •Seat dimensions: 18.1 in. H x 18.7 in. W x 16.9 in. D
- •The chair arms are 24.8 in. H and 18.7 in. apart
- •Box seat construction makes for easy assembly
- •Chair Weight capacity: 225 pounds
- •Unfinished, allowing you to match any decor
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DATUM FILING SYSTEMS Rotary File Cabinet Components, 5 Pack of Letter/Legal File Dividers, Black (FDL5-T25)
- TRUE Led Input Wire (964065)
- LORELL Rectangle Lorell Cherry Flip Top Training Table, 23.6 X 48 X 29.5, Melamine Top, Cherry (LLR59515)
- SIGNMISSION Lucky Ducky Circle Rigid Plastic Sign (P-8-CIR-Lucky Ducky)
- INTERNATIONAL CONCEPTS San Remo Splatback Chair, Set of 2 Chairs, Hickory/Washed Coal (C45-10P)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Pecan (C59-10P)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Cinnamon/Espresso (C58-10P)
- INTERNATIONAL CONCEPTS Set of 2 San Remo Splatback Chairs, Black/Cherry (C57-10P)
- INTERNATIONAL CONCEPTS Dining Chair, 39.2W21.3H (265A)
- INTERNATIONAL CONCEPTS Set of 2 Cafe Chairs, Unfinished (C-61P)
- BOSS BurgundyGuest Chair, 27"L35-1/2"H, Fixed, VinylSeat, Ivy LeagueSeries (B959-BY)
- International Concepts Waiting Room & Guest Chairs