Shop All End Tables
International Concepts
70 W, 17 L, 30 H
Mfr # OT-17S
Zoro # G7872624
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 70
- Length 17
- Height 30
- Color Unfinished
- Overall Height 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-17S
- Zoro # G7872624
- UPC # 727506700912
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 70 |
Length | 17 |
Height | 30 |
Overall Height | 17 |
Overall Width | 30 |
Overall Length | 70 |
Details
Color | Unfinished |
Weight | 121 |
Material | Hardwood |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 70"W x 17"D x 30"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Includes 1 shelf and 3 drawers
- •Size of shelf: 65''W" X 14"D
- •Distance from bottom of drawers to top of shelf: 16.98H "
- •Distance from floor to bottom of shelf:2.68"
- •Inside SIDE drawer dimensions: 17.9"w x 11"d x2.68 "h
- •Includes full extension glides
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Color Bakery 'Fallen Gold I' Canvas Art, 24x24 (ALI4931-C2424GG)
- ALATERRE FURNITURE Harmony Twin Wood Platform Bed, Dove Gray (AJHO1080)
- TRUE COLORS True Color Brown Bath Towels , 12PK (BATH-BROWN)
- FLASH FURNITURE Restaurant Table X-Base with 3 Dia. Bar (XU-T2222-BAR-GG)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H, Unfinished (OT-15S)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Hickory/Washed Coal (OT45-15E2)
- INTERNATIONAL CONCEPTS 46 W, 24 L, 18 H (OT-70C)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Unfinished (OT-15E2)
- INTERNATIONAL CONCEPTS 48 W, 24 L, 19 H (OT-8C)
- UNITED GENERAL SUPPLY End Table, 20 In Oaw, 18-1/2 In Oad, 24 In Oah, Rectangular, Wood Frame, Wood Tabletop (TX 93723)
- International Concepts End Tables