Shop All End Tables
International Concepts
60 W, 17 L, 30 H
Mfr # OT-696796
Zoro # G7878732
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 60
- Length 17
- Height 30
- Overall Length 60
- Overall Height 17
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-696796
- Zoro # G7878732
- UPC # 727506696796
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 60 |
Length | 17 |
Height | 30 |
Overall Length | 60 |
Overall Height | 17 |
Overall Width | 30 |
Details
Color | Unfinished |
Weight | 79.2 |
Material | Hardwood |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 60"W x 17"D x 30"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Includes 1 shelf and 2 drawers
- •Inside drawer dimensions: 20.4"w x 11.5"d x 2"h
- •Distance from lower shelf to floor: 5.9"
- •Dimensions of shelf: 57.5" x 14.6"
- •Distance from lower shelf to bottom of apron: 17"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Adalwin Dark Gray 2-Door Wooden Entryway Shoe Storage Cabinet (152-9170)
- ACHIM IMPORTING Achim Importing AB78QNAC04 Second Avenue Collection Queen Air Mattress with Electric Air Pump (AB78QNAC04)
- HIRSH 2 Drawer Lateral File Cabinet, White, Legal/Letter (23704)
- ELECTRI-CABLE ASSEMBLIES Interion® Pass Through Cable For Non Powered 36" Panel (84 FM-36")
- INTERNATIONAL CONCEPTS 42 W, 25 L, 18 H (OT-6C)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H, Unfinished (OT-15S)
- INTERNATIONAL CONCEPTS 48 W, 28 L, 20 H, Unfinished (OT-15C)
- INTERNATIONAL CONCEPTS 70 W, 17 L, 30 H (OT-17S)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Wood Top, Hickory/Shell (OT79-15E2)
- BAXTON STUDIO Triplet Round Glass Top End Table With Tripod Base (49-3433)
- International Concepts End Tables