Shop All End Tables
International Concepts
60 W, 16 L, 30 H
Mfr # OT-696789
Zoro # G7880099
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 60
- Length 16
- Height 30
- Overall Height 16
- Overall Width 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand International Concepts
- MFR # OT-696789
- Zoro # G7880099
- UPC # 727506696789
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 60 |
Length | 16 |
Height | 30 |
Overall Height | 16 |
Overall Width | 30 |
Overall Length | 60 |
Details
Material | Hardwood |
Weight | 41.8 |
Color | Unfinished |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 60"W x 16"D x 30"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Distance from bottom of apron to floor: 26.9"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Pro-Linea 72W Credenza with 3 Drawers, White (120611-1117)
- HIRSH 15" W 3 Drawer File Cabinet, Black, Letter (18575)
- HALCYON Shades, Beige, Polyester/PVC, 48In W (ALKENZ 36X48 BG/BG)
- CHILDCRAFT Mobile Double-Sided Storage Unit, 47-3/4 x 22-1/4 x 30 Inches (2601)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H (OT581-70S)
- INTERNATIONAL CONCEPTS 18 W, 18 L, 24 H (OT32-18R-18)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- INTERNATIONAL CONCEPTS 18 W, 18 L, 25.6 H (OT-92)
- INTERNATIONAL CONCEPTS 48 W, 24 L, 19 H (OT-8C)
- INTERNATIONAL CONCEPTS 52 W, 18 L, 30 H (OT-60S2)
- MONARCH SPECIALTIES Accent Table, C-shaped, End, Side, Snack, Living Room, Bedroom, Metal, Laminate, Black, Contemporary (I 2863)
- International Concepts End Tables