Shop All End Tables
International Concepts
52 W, 18 L, 30 H
Mfr # OT105-60S2
Zoro # G7876264
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 52
- Length 18
- Height 30
- Material Hardwood
- Overall Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT105-60S2
- Zoro # G7876264
- UPC # 727506683697
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 52 |
Length | 18 |
Height | 30 |
Overall Height | 18 |
Overall Width | 30 |
Overall Length | 52 |
Details
Color | Heather grey-antique washed |
Material | Hardwood |
Weight | 59.4 |
Description
International Concepts home furniture is a beautiful collection of high quality, wood furniture with a traditional and elegant look. Featuring pieces you will be proud of for years to come and will easily complement any decor. All pieces are manufactured from solid Parawood which is more commonly referred to as Rubberwood. Parawood is eco-friendly in terms of being a fantastic renewable resource. As Parawood is considered to be a hardwood, it is actually a truly durable and strong wood.
- •Dimensions: 52"W x 18"D x 30"H
- •Made from solid wood with a butcher block surface
- •Distance from bottom of apron to floor: 25.3"
- •Features two drawers
- •Size of drawer front: 18.1" X 3.8"
- •Inside drawer dimensions: 14.6"w x 13"d x 1.9"h
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOWLING ENTERPRISES Bowling Enterprises 12XTS Bowling s Last Stand 12 Inch Christmas Tree Stand (12XTS)
- TRADEMARK FINE ART Claude Monet 'The Artist's Garden at Giverny' Canvas Art, 24x24 (BL01178-C2424GG)
- MONARCH SPECIALTIES Accent Table - Espresso Marble / Bronze Metal (I 3044)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 26 H (OT581-70A)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H (OT581-70S)
- INTERNATIONAL CONCEPTS 24 W, 25 H, Antique washed heather gray (OT105-8E)
- INTERNATIONAL CONCEPTS 18 W, 18 L, 25.6 H (OT-92)
- INTERNATIONAL CONCEPTS 36 W, 18 L, 18 H (OT-44)
- INTERNATIONAL CONCEPTS 30 W, 12 L, 29 H (OT-3012)
- MONARCH SPECIALTIES Accent Table - 48"L / Taupe / Black Metal Hall Console (I 3577)
- International Concepts End Tables