Shop All End Tables
International Concepts
52 W, 16 L, 30 H
Mfr # OT-60S
Zoro # G7877700
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 52
- Length 16
- Height 30
- Overall Width 30
- Color Unfinished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-60S
- Zoro # G7877700
- UPC # 727506499298
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 52 |
Length | 16 |
Height | 30 |
Overall Width | 30 |
Overall Height | 16 |
Overall Length | 52 |
Details
Color | Unfinished |
Weight | 35.2 |
Material | Hardwood |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 52"W x 16"D x 30"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Distance from bottom of apron to floor: 26.7"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6010Q)
- DEFLECTO Chair Mat, Traditional Lip, Clear, Straight (CM13232GR)
- RICHELIEU HARDWARE Adjustable Table Leg, 28 in (710 mm), Brushed Nickel (620710175)
- TRADEMARK FINE ART Jean Plout 'Purple Passion' Canvas Art, 24x32 (ALI17383-C2432GG)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (BJ6TC)
- INTERNATIONAL CONCEPTS 22 W, 22 L, 25 H (OT-70E)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 24 H (OT-18R-16)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 36 H (3069)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- INTERNATIONAL CONCEPTS 48 W, 16 L, 30 H, Unfinished (OT-15S)
- BAXTON STUDIO Horace Rustic and Industrial Natural Brown Finished Wood and Black Finished Metal End Table (179-11408-Zoro)
- International Concepts End Tables