International Concepts

Rectangle Vista Solid Wood Coffee Table with Shelf, 48X28X20, Hickory/Shell


product price: $721.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Shape Rectangle
  • Width 48 in
  • Length 28 in
  • Height 20 in
  • Tabletop Material Wood
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 48 in
Length 28 in
Height 20 in

Details

Item Vista Solid Wood Coffee Table with Shelf
Shape Rectangle
Tabletop Material Wood
Tabletop Color Hickory/Shell
Finish Hickory/Shell
Assembled/Unassembled Assembled
Weight Capacity 50 Pounds
Includes Coffee Table

Description

This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.


  • •Dimensions: 48"W x 28"D x 20"H
  • •Size of shelf: 44.6"W X 24.6"D
  • •Inside drawer dimensions: 17.3"W x 14.8"D x 2"H
  • •Height from floor to bottom of shelf: 3.9"
  • •Height from top of shelf to bottom of apron: 8.2"
  • •Made of soild hardwood
  • •Includes 1 shelf and 2 drawers
  • •Butcher block designed surface
  • •Ready to assemble
  • •Not rated for commercial use, for residential use only

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.