Shop All Coffee Tables
International Concepts
48 W, 19 H, Antique rubbed ocean blue
Mfr # OT32-8C
Zoro # G301858239
product price: $531.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$531.99
Free 30-Day Returns
Key Features
- Width 48
- Height 19
- Tabletop Color Antique rubbed ocean blue
- Finish Antique rubbed ocean blue
- Assembly Required Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT32-8C
- Zoro # G301858239
- UPC # 727506686520
- Country of Origin Viet Nam
- Category Coffee Tables
Dimensions
Width | 48 |
Height | 19 |
Depth | 24 |
Details
Tabletop Color | Antique rubbed ocean blue |
Finish | Antique rubbed ocean blue |
Assembly Required | Yes |
Includes | 1 Coffee table |
Material | Wood |
Color | Antique rubbed ocean blue |
Weight | 85.5 |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Made of solid hardwood
- •Table dimensions: 48 in. W x 24 in. D x 19 in. H
- •Includes 1 shelf and 2 drawers
- •Shelf dimensions: 45.3 in. W x 21.3 in. D
- •Inside dimensions of drawers: 16.9 in. W x 15 in. D x 2 in. H
- •Distance from lower shelf to floor: 4.9 in.
- •Distance from lower shelf to bottom of apron: 6.8 in.
- •Finish: antique rubbed ocean blue
- •Weight capacity: 50 pounds top/50 pounds shelf
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO BlackGuest Chair, 22.5W24.5L32H, VinylSeat, Lenox SteelSeries (LS1101)
- HOMELEGANCE Sona Counter Height Chair (5532-24)
- FLASH FURNITURE Square Folding Table, 33.5" W, 33.5" L, 27.75" H, Black (JB-2-GG)
- BLUM Template for Tandem Slides (T65.1600.01)
- INTERNATIONAL CONCEPTS 40 W, 40 L, 18 H, Wood Top, Unfinished (OT-46CR)
- INTERNATIONAL CONCEPTS 48 W, 28 L, 20 H, Wood Top, Hickory/Shell (OT79-15C)
- HENN & HART Alexis 45 in. Brass Finish Coffee Table (CT0380)
- ELK HOME 48 W, 18 H, Navy (3169-127)
- MANHATTAN COMFORT Mid-Century Modern Gales Coffee Table with Solid Wood Legs in Greige (CT-82735-OW)
- ALATERRE FURNITURE 40 W, 15 L, 29 H, MDF Top, Concrete Gray (ANNP1471)
- MONARCH SPECIALTIES Dining Table - 36"X 48" X 60" / Espresso With A Leaf (I 7923P)
- International Concepts Coffee Tables