Shop All End Tables
International Concepts
48 W, 16 L, 30 H, Unfinished
Mfr # OT-15S
Zoro # G7871750
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48
- Length 16
- Height 30
- Tabletop Color Unfinished
- Overall Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-15S
- Zoro # G7871750
- UPC # 727506690404
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 48 |
Length | 16 |
Height | 30 |
Overall Length | 48 |
Overall Height | 16 |
Overall Width | 30 |
Details
Tabletop Color | Unfinished |
Color | Unfinished |
Material | Hardwood |
Weight | 71 |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Made from solid hardwood
- •Inside drawer dimensions: 17.3"W x 10.9"D x 2"H
- •Size of shelf: 44.6"W X 12.6"D
- •Height from floor to bottom of shelf: 3.9"
- •Height from top of shelf to bottom of apron: 18.2"
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPIS RUGS B & K 9001453 Zinc Aluminum Anode Rod 0.75 x 42 in. (TA2516029)
- LA CROSSE TECHNOLOGY UltraAtomic Analog Wall Clock, 14" (404-1235UA-SS)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Black (HKDL603-DX)
- SPACE SOLUTIONS Mobile Organizer, 18" Deep, 4 Drawer, Black (22792)
- INTERNATIONAL CONCEPTS 36 W, 18 L, 18 H (OT-44)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 36 H (3069)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 25 H (OT-6A)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 18 H (OT581-70SC)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H (3071)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Hickory/Washed Coal (OT45-15E2)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- International Concepts End Tables