Shop All End Tables
International Concepts
48 W, 16 L, 30 H
Mfr # OT-9S
Zoro # G7867429
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48
- Length 16
- Height 30
- Material Hardwood
- Overall Height 16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-9S
- Zoro # G7867429
- UPC # 727506660353
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 48 |
Length | 16 |
Height | 30 |
Overall Height | 16 |
Overall Width | 30 |
Overall Length | 48 |
Details
Material | Hardwood |
Weight | 37.4 |
Color | Unfinished |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 48"W x 16"D x 30"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Distance from bottom of apron to floor: 26.9"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE FABRICS Premium Sun Shade, Maple, 72" W, Pole (O70.68.80)
- LORELL Mesh Executive Chair, Fixed Arms, Black (LLR84868)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Chy Seat (XU-DG697BLAD-BAR-CHYW-GG)
- KETCHAM 16" x 22" Deluxe Recessed Mounted SS Framed Medicine Cabinet (172)
- INTERNATIONAL CONCEPTS 18 W, 18 L, 24 H (OT32-18R-18)
- INTERNATIONAL CONCEPTS 48 W, 24 L, 19 H (OT-8C)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Wood Top, Hickory/Shell (OT79-15E2)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- INTERNATIONAL CONCEPTS 21 W, 21 L, 30 H (OT-91)
- INTERNATIONAL CONCEPTS 21 W, 22 L, 25 H (OT-9TE)
- WAYBORN FURNITURE & ACCESS Wayborn Furniture 3517X Step Nesting Table Set (3517X)
- International Concepts End Tables