48" Entertainment / TV Stand with 2 Doors, Ocean Blue, Antique Rubbed
Mfr # TV32-34
Zoro # G7885610
Key Features
- Material Hardwood
- Overall Length 48
- Overall Width 30
- Width 48
- Length 18
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # TV32-34
- Zoro # G7885610
- UPC # 727506687640
- Country of Origin Viet Nam
- Category TV Stands & Entertainment Centers
Dimensions
Overall Length | 48 |
Overall Width | 30 |
Width | 48 |
Length | 18 |
Height | 30 |
Overall Height | 18 |
Details
Material | Hardwood |
Color | Ocean blue - antique rubbed |
Weight | 102 |
Description
This classic, well-built TV Stand/Entertainment Center from International Concepts is the perfect addition to your family room, living room or bedroom. Made from solid wood, it is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these customary, distinctive stands. Whether you are accommodating your home theater, or simply wanting to make more space in your TV room, this piece from International Concepts will accomplish just that!
- •Dimensions: 48"W x 18"D x 30"H
- •Made from solid wood
- •Size of each door: 15.35''W X 13.54''H
- •Distance from floor to bottom of cabinet: 2.95''
- •Interior size of each storage unit: 10.23"W x 15.51"D x 22.91''H
- •Size of each door opening: 10''W x 22.75''H
- •Size of center shelf behind door: 12''W x 14.96''D
- •Center shelf behind door is adjustable
- •Size of center shelves between doors: 19.09''W x 14.96''D
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Claude Monet 'Spring 1880' Canvas Art, 35x47 (BL0715-C3547GG)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, White (I 7341)
- BLUE RIDGE 2" Feather And Down Fiber Mattress Topper, Queen (SE706303)
- TRADEMARK FINE ART Jane Deakin 'Valley of the Waterfalls' Canvas Art, 30x47 (BL01479-C3047GG)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Espresso (TV581-51)
- INTERNATIONAL CONCEPTS Mission Corner TV Stand, Washed Gray Taupe (TV09-27)
- INTERNATIONAL CONCEPTS Mission EnteRTAinment / TV Stand, 28", Espresso (TV581-28)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, with 2 Doors, 48", Unfinished (TV-34)
- INTERNATIONAL CONCEPTS EnteRTAinment / TV Stand, 72", Unfinished (TV-8-72)
- INTERNATIONAL CONCEPTS Entertainment / TV Stand with 2 Doors, Unfinished (TV-51)
- DAPHNES DINNETTE 60 in. TV Stand, Espresso (DA2450135)
- International Concepts TV Stands & Entertainment Centers