Shop All End Tables
International Concepts
46 W, 24 L, 18 H
Mfr # OT-70C
Zoro # G7883273
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 46
- Length 24
- Height 18
- Material Hardwood
- Weight 57.32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # OT-70C
- Zoro # G7883273
- UPC # 727506499311
- Country of Origin Viet Nam
- Category End Tables
Dimensions
Width | 46 |
Length | 24 |
Height | 18 |
Overall Height | 24 |
Overall Length | 46 |
Overall Width | 18 |
Details
Material | Hardwood |
Weight | 57.32 |
Color | Unfinished |
Description
This practical, beautiful table from International Concepts is the perfect accent piece to your family room, living room, bedroom or entryway. This solid wood table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these traditional, unique tables. Whether you are creating a casual or elegant look and feel in your home, the occasional table from International Concepts will be a perfect match.
- •Dimensions: 46"W x 24"D x 18"H
- •Made from solid hardwood Includes a butcher block surface
- •Ready to assemble
- •Includes 1 shelf
- •Size of shelf: 41.9" X 18.7"
- •Distance from apron to top of shelf: 10.9"
- •Distance from floor to bottom of shelf: 3.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIRCO 24 in. W, 30.69 in. H, Polyehtylene (9400BR)
- SABRE Sabre Sectional Chair, Midnight Blue (96484MB)
- BOSS Executive Chair, Fixed, Black (B9476-BK)
- ALERA Dalibor Series Manager Chair, Supports Up to 250 lb, 17.5" to 21.3" Seat Height, Black (ALEDB41B19)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (OT-5C)
- INTERNATIONAL CONCEPTS 42 W, 25 L, 18 H (OT-6C)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Hickory/Washed Coal (OT45-15E2)
- INTERNATIONAL CONCEPTS 72 W, 16 L, 30 H (OT-9S-72)
- INTERNATIONAL CONCEPTS 70 W, 17 L, 30 H (OT-17S)
- INTERNATIONAL CONCEPTS 21 W, 22 L, 25 H (OT-9TE)
- INTERNATIONAL CONCEPTS 16 W, 16 L, 24 H (OT-18R-16)
- International Concepts End Tables