44 W, 44 L, 30 H
Mfr # T79-144R-30
Zoro # G206623079
Key Features
- Width 44
- Length 44
- Height 30
- Frame Material Wood
- Leg Color Hickory/Shell
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # T79-144R-30
- Zoro # G206623079
- UPC # 727506734344
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 44 |
Length | 44 |
Height | 30 |
Details
Frame Material | Wood |
Leg Color | Hickory/Shell |
Color | Hickory/Shell |
Includes | Dining Table |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Made from solid hardwood
- •Dimensions: 44 in. W x 44 in. D x 30 in. H
- •Four solid wood legs for maximum support
- •Built up edge on top
- •Finish: Hickory/Shell
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS TOUCH Hardware box set for Cordless 2 in. Faux Wood Blinds (10793478563135)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 3-Door Shoe Cabinet (189-11574-ZORO)
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Linen Look, Beige, Transitional (I 6004Q)
- HASTINGS HOME Set of 3 Flickering Flameless LED Candles with Birch Bark, Battery Operated Real Wax Pillar Candles (606786QCS)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K09-36RXT-S102-2)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K-3030-30S)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 34.9 H (K46-36RXT-11P-S6132-2)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K46-3048-30S)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 28.9 H (K46-36RT-27B)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 29.1 H (K42-30RT-C617-2)
- EAST WEST FURNITURE 7 Piece Dinette Set-Small Dining Tables With 6 Dining Chairs (MILA7-SBR-W)
- International Concepts Dining Room Tables & Sets