44 W, 44 L, 30 H
Mfr # T41-144R-30
Zoro # G306623085
Key Features
- Width 44
- Length 44
- Height 30
- Frame Material Wood
- Leg Color Hickory/Stone
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # T41-144R-30
- Zoro # G306623085
- UPC # 727506687152
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 44 |
Length | 44 |
Height | 30 |
Details
Frame Material | Wood |
Leg Color | Hickory/Stone |
Includes | Dining Table |
Color | Hickory/Stone |
Description
The sleek style of this fixed dining table from International Concepts is the perfect addition to your kitchen, dining room or breakfast nook. This traditional table is crafted from solid wood and is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic tables. The table anchors a room as a strong centerpiece, and pairs well with a wide variety of chairs and stools from International Concepts. Whether you prefer to use it for nightly dinners, or working quietly on a hobby, this table gives you the practicality as well as the style you need.
- •Made from solid hardwood
- •Dimensions: 44 in. W x 44 in. D x 30 in. H
- •Four solid wood legs for maximum support
- •Built up edge on top
- •Finish: Hickory/Stone
- •Ready to assemble
- •Not rated for commercial use, for residential use only
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 18-1/4" W 4 Drawer File Cabinet, Light Gray, Legal (H514C.P.Q)
- DESIGNS OF DISTINCTION 1-1/4" Decorative Aluminum Strapping - Satin Brass (01110171SB1)
- FLASH FURNITURE Fruitwood Folding Chair (XF-2903-FRUIT-WOOD-GG)
- CANDLE-LITE 18Oz Jar Candle Apple Cinn Cri (3297021)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T79-144R-30)
- INTERNATIONAL CONCEPTS 42W, 42L, 42.3H, Black/Cherry (K57-42DPT-27B-6B-2)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K12-36RT-27B-6B)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 30 H (K-3048-30S)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT)
- FLASH FURNITURE Rectangle Walnut Table, Glass Top, 31.5"X55", 31.5" W, 55" L, 29.5" H, Glass Top, Clear (SK-17GC-034-W-GG)
- International Concepts Dining Room Tables & Sets