42W, 42L, 42.3H, Black/Cherry
Mfr # K57-42DPT-27B-6B-2
Zoro # G7881359
Key Features
- Width 42
- Length 42
- Height 42.3
- Tabletop Color Black/Cherry
- Overall Width 42.3
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K57-42DPT-27B-6B-2
- Zoro # G7881359
- UPC # 727506679072
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 42 |
Length | 42 |
Height | 42.3 |
Overall Width | 42.3 |
Overall Length | 42 |
Overall Height | 42 |
Details
Tabletop Color | Black/Cherry |
Color | Black/Cherry |
Weight | 59.5 |
Material | Hardwood |
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!
- •For use with bar height stools - 30" seat height
- •For use with bar height stools
- •Made from solid wood
- •9 inch drop leaf on each side
- •Center is 24 inches
- •Pedestal base with four feet for maximum support
- •Includes two 6" extensions for pedestal base to convert table to bar height
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Accent Table - Glossy White / Chrome Metal (I 3056)
- BIGGIES SCENES Window Well Scenes-Golf, 100 in wide x 60 in high (BG-WW-GLF-100)
- SAFAVIEH 3 x 3 ft. Cape Cod Round Area Rug, Blue (CAP226M-3R)
- NATIONAL PUBLIC SEATING 24" x 48" Heavy Duty Folding Table, Speckled Gray (BT2448)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 36.1 H (K45-36RXT-27-S6132-4)
- INTERNATIONAL CONCEPTS 32 W, 60 L, 30 H (K57-T32X-C10-4)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K58-36RT-6B-S102-2)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, White/Heather Gray (K05-36RXT-27B-C10-4)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K581-3048-30S)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H (T581-36RP)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 29 H, Wood Top, Washed Gray Taupe/Clay Taupe (K09-36RXT-CI38-60-4)
- International Concepts Dining Room Tables & Sets