42 W, 42 L, 36.3 H, Washed Gray Taupe
Mfr # K09-42DPT-27B-6B
Zoro # G7872898
Key Features
- Width 42
- Length 42
- Height 36.3
- Tabletop Color Washed Gray Taupe
- Overall Height 42
Product Information
- Brand International Concepts
- MFR # K09-42DPT-27B-6B
- Zoro # G7872898
- UPC # 727506552986
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 42 |
Length | 42 |
Height | 36.3 |
Overall Height | 42 |
Overall Width | 36.3 |
Overall Length | 42 |
Details
Tabletop Color | Washed Gray Taupe |
Color | Washed Gray Taupe |
Material | Solid wood |
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!
- •Dimensions: 42"W x 42"D x 36.3"H
- •For use with counter height stools
- •9" drop leaf each side, center width 24"
- •Butcher block tabletop design
- •Ready to assemble
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Stream, 100 in wide x 60 in high (BG-WW-STM-100)
- FLOORTEX Chair Mat 47"x35", Rectangular Shape, Clear, for Carpet (FC118927ER)
- DRYFAST Fitted Sheet, King Size, 80 in. L, PK6 (1A29716)
- INTERNATIONAL CONCEPTS Keystone Accent Table, Heather Grey-Antique Washed (OT105-45)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 29.1 H (K12-36RT-C2-2)
- INTERNATIONAL CONCEPTS 42W, 42L, 30.3H, Washed Gray Taupe (K09-42DPT-27B)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 35.5 H, Wood Top, Hickory/Washed Coal (K45-42DPT-S102-4)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 30 H (T57-36SDP)
- INTERNATIONAL CONCEPTS 36 x 36 in. Round Top Pedestal Dining Table - Rich Mocha (K15-36RT-6B)
- EAST WEST FURNITURE East West Furniture HLT-CAP-TP 42 in. Dia. Round Hartland Table - Cappuccino (HLT-CAP-TP)
- International Concepts Dining Room Tables & Sets