42W, 42L, 36.3H, Black
Mfr # K46-42DPT-27B-6B
Zoro # G7878531
Key Features
- Width 42
- Length 42
- Height 36.3
- Tabletop Color Black
- Weight 55.5
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K46-42DPT-27B-6B
- Zoro # G7878531
- UPC # 727506553334
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 42 |
Length | 42 |
Height | 36.3 |
Overall Length | 42 |
Overall Width | 36.3 |
Overall Height | 42 |
Details
Tabletop Color | Black |
Weight | 55.5 |
Material | Hardwood |
Color | Black |
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!
- •For use with counter height stools - 24" seat height
- •For use with counter height stools - 24" seat height
- •Made from solid wood
- •9 inch drop leaf on each side
- •Center is 24 inches
- •Pedestal base with four feet for maximum support
- •Includes 6" extension for pedestal base to convert table to counter height
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Mod Return Shell, Right, 48w x 24d x 29h, Traditional Mahogany (HONPLRS4824LT1)
- EYECATCHER 58 x 14 in. Avery Window Curtain Valance, Ice Blue (EY2511877)
- ALERA TECHNOLOGIES Yr Series Executive High-Back Swivel-Tilt Leather Chair- Black (YR4119)
- FLASH FURNITURE Drafting Chair, Mesh, Black (BL-ZP-8805D-BK-GG)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 29.8 H (K09-36RXT-11B-C61-4)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K46-3048-30S)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 30.1 H, Hickory/Washed coal (K45-36RXT-27B-C613-4)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 29.9 H (K41-36RT-27B)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 29.5 H (T58-42DP)
- BAXTON STUDIO Dallas Sand Upholstered and Brown Finished Wood 7-Piece Dining Set (171-10955-10519)
- International Concepts Dining Room Tables & Sets