42W, 42L, 30.3H, Washed Gray Taupe
Mfr # K09-42DPT-27B
Zoro # G7872618
Key Features
- Width 42
- Length 42
- Height 30.3
- Tabletop Color Washed Gray Taupe
- Overall Height 42
Product Information
- Brand International Concepts
- MFR # K09-42DPT-27B
- Zoro # G7872618
- UPC # 727506552979
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 42 |
Length | 42 |
Height | 30.3 |
Overall Height | 42 |
Overall Width | 30.3 |
Overall Length | 42 |
Details
Tabletop Color | Washed Gray Taupe |
Color | Washed Gray Taupe |
Material | Solid wood |
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!
- •Dimensions: 42"W x 42"D x 30.3"H
- •For use with dining chairs
- •9" drop leaf each side, center width 24"
- •Butcher block tabletop design
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Task Chair, Black (HONCMY1AUR10)
- NEON KNIGHT LED Neon Light Sign Room Decoration USB or Battery Powered Dorm Decor Tropical Palm Tree (NKPALMTREE)
- INTERNATIONAL CONCEPTS San Remo Counter Height Stool, 24" Seat Height, Black/Cherry (S57-102)
- FLASH FURNITURE Stool, 440 lb., Black, 21" Seat W (ET-BR542-230-GG)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT-27B)
- INTERNATIONAL CONCEPTS 30 W, 48 L, 30 H (K-3048-30S)
- INTERNATIONAL CONCEPTS 32 W, 60 L, 30 H (K57-T32X-C10-4)
- INTERNATIONAL CONCEPTS 36W, 36L, 30H, Unfinished (K-3636-30S)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 36.1 H (K45-36RXT-27-S6132-4)
- BAXTON STUDIO Odessa Mid-Century Grey Fabric and Walnut Brown Finished 2-PC Wood Dining Nook Banquette Set (175-10843-Zoro)
- International Concepts Dining Room Tables & Sets