42 W, 42 L, 36.3 H, Espresso
Mfr # K581-42DPT-27B-6B
Zoro # G7873099
Key Features
- Width 42
- Length 42
- Height 36.3
- Tabletop Color Espresso
- Material Parawood
Product Information
- Brand International Concepts
- MFR # K581-42DPT-27B-6B
- Zoro # G7873099
- UPC # 727506684670
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 42 |
Length | 42 |
Height | 36.3 |
Overall Width | 36.3 |
Overall Height | 42 |
Overall Length | 42 |
Details
Tabletop Color | Espresso |
Material | Parawood |
Weight | 56.2 |
Color | Espresso |
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table from International Concepts Furniture. This table is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This dropleaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Pair with any of the huge variety of dining chairs from International Concepts to customize your perfect dining experience!
- •Made from solid wood with a butcher block surface
- •Dimensions: 42''W x 42''D x 36.3''H
- •Pedestal base with four feet for maximum support
- •9" drop leaf on each side with a 24" center section
- •Ready to assemble
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1009-GG)
- LIVABLISS Lillian LLL-2322 Machine Washable Area Rug (LLL2322-2339)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- MONARCH SPECIALTIES Computer Desk, Home Office, Bookcase, Corner, L Shape, Work, Laptop, Laminate, White (I 7022)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K46-3048-30S)
- INTERNATIONAL CONCEPTS 30 W, 30 L, 30 H (K46-3030-30S)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K46-36RT-6B)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 28.9 H (K57-36RXT-27B)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 29.8 H (K09-36RXT-11B-C61-4)
- INTERNATIONAL CONCEPTS 44 W, 44 L, 30 H (T41-144R-30)
- BAXTON STUDIO Lenoir Sand Upholstered Espresso Wood 7-Piece Dining Set (162-10523-10519)
- International Concepts Dining Room Tables & Sets