42 W, 42 L, 35.5 H, Wood Top, Hickory/Washed Coal
Mfr # K45-42DPT-S102-4
Zoro # G705972005
Key Features
- Width 42
- Length 42
- Height 35.5
- Tabletop Material Wood
- Tabletop Color Hickory/Washed Coal
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand International Concepts
- MFR # K45-42DPT-S102-4
- Zoro # G705972005
- UPC # 727506744916
- Country of Origin Viet Nam
- Category Dining Room Tables & Sets
Dimensions
Width | 42 |
Length | 42 |
Height | 35.5 |
Details
Tabletop Material | Wood |
Tabletop Color | Hickory/Washed Coal |
Assembled/Unassembled | Unassembled |
Includes | Table and stools |
Weight Capacity | 250 pounds |
Description
Create an atmosphere for an intimate conversation for two or a family Sunday dinner with this versatile drop leaf dining table set from International Concepts Furniture. This table set is part of a high-quality collection of wood furniture that will easily complement any décor. Parawood – a hardwood known for its durable, strong, and environmentally friendly nature – is used to craft these classic table sets. This drop leaf table includes two, 9-inch drop leaves on either side of the table; it’s perfect for a compact kitchen or a spacious dining room. Stools from the International Concepts seating collection complete the look of this dining set. Customize your perfect dining experience with this versatile drop leaf dining table set from International Concepts!
- •Includes counter height dining table and 4 stools
- •Made from solid hardwood
- •Table Dimensions: 42 in. W x 42 in. D x 35.5 in. H
- •Pedestal base with four feet for maximum support
- •Two 9 in. drop leafs with a 24 x 42 in. center section
- •Butcher block top design
- •Stool dimensions: 17.3 in. W x 20.7 in. D x 39.2 in. H
- •Seat dimensions: 24 in. H x 17.3 in. W x 16.3 in. D
- •Finsih: Hickory/Washed Coal
- •Ready to assemble
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 14 King Euro Top Memory Foam Hybrid Mattress (CL-LUXET232-14-K-GG)
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZMG)
- REGENCY Cain Square & Round Tables, 48 W, 48 L, 29 H, Wood, Metal Top, Ash Grey (TB4848AG)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up, Back, Seat, Frame: Black (BL-X-5M-D-GG)
- INTERNATIONAL CONCEPTS 42W, 42L, 42.3H, Black/Cherry (K57-42DPT-27B-6B-2)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 36.3 H, Washed Gray Taupe (K09-42DPT-27B-6B)
- INTERNATIONAL CONCEPTS 36 W, 48 L, 29.8 H (K09-36RXT-11B-C61-4)
- INTERNATIONAL CONCEPTS 36 W, 36 L, 34.9 H (K12-36RT-27B-6B)
- INTERNATIONAL CONCEPTS 48 W, 30 L, 30 H (K46-3048-30S)
- INTERNATIONAL CONCEPTS 36 x 36 in. Round Top Pedestal Dining Table - Rich Mocha (K15-36RT-6B)
- BAXTON STUDIO Albert Rustic Finished Wood 2-Door Dining Room Sideboard Buffet (169-10889)
- International Concepts Dining Room Tables & Sets